• The item cannot be ordered due to missing prices.

5-axis vice TeleCentric 125

Article no.: 361255 125
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie TeleCentric
Version Zero-point clamping system
Clamping range S1 44 mm - 165 mm
Clamping range S2 106 mm - 227 mm
Length L 398 mm
Base body height c 178.9 mm
Width B 125 mm
Slot width n H7 20 mm
Height h 27.1 mm
Clamping force up to maximum 40 kN
maximum torque 60 Nm
Weight 35 kg
Width across flats 14 mm
Type of product Machine vice

Identification numbers & Classifications

Article number 361255 125

Description

Version:

  • Optimum for use on 5-axis machining centres.
  • Conventional clamping and gripper clamping can be performed.
  • Telescopic spindles and obstructive contours remain unchanged.
  • Simple centre-reference programming with no displacement of the zero point.
  • Accessibility of the workpiece irrespective of the clamping span.
  • Symmetrical design = workpiece remains central and parallel - the dimensions of the material are distributed symmetrically.
  • Thanks to the quick-release fastening, pairs of jaws can be changed within 10 seconds.
  • Constant clamping force thanks to the low-maintenance telescopic spindle.
  • Supplied as standard with 25H6 M10 mounting holes for zero-point clamping system with 200 mm pitch.
  • Integral scaled ring for fine adjustment of the centre position.
  • Clamping force 30 kN at 45 Nm linear.

Supplied with:

Hand crank, Quick Start Guide.

Optional extras:

Torque wrench No. 656050 size 120, hexagon screwdriver bit No. 643330 size 14, top jaws No. 361258 − 361264, clamp No. 360750 size 125/160, alignment and fixing set No. 360530, clamping stud No. 360025 size 25M10 or 25M10/138.
Top jaws No. 361258 125 and 361260 125, additional optional accessories on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart