• The item cannot be ordered due to missing prices.

Hexagon bit socket, long, 1/2 inch 14 mm

Article no.: 643329 14
  • Square drive: 1/2

Product details

Technical Data

Hexagon 14 mm
Square drive 1/2 in
⌀ drive end 25 mm
Length 140 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643329 14
EAN / GTIN 4062406062248
Manufacturer number 643329 14

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart