• The item cannot be ordered due to missing prices.

Top jaw gripp 125

Article no.: 361258 125
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
b1 125 mm
Height h1 27.1 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 361258 125

Description

Version:

3 mm contact surface, 4 mm clamping height.

Suitable for:

TeleCentric 5-axis vice No. 361255
No. 361255 125.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart