• The item cannot be ordered due to missing prices.

Top jaw gripp 100

Article no.: 361258 100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 70 mm
b1 100 mm
Height h1 27.1 mm
suitable for colour code TeleCentric
Type of product Vice jaws

Identification numbers & Classifications

Article number 361258 100
EAN / GTIN 4250364403115
Manufacturer number 6921544030131

Description

Version:

3 mm contact surface, 4 mm clamping height.

Suitable for:

TeleCentric 5-axis vice No. 361255

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaw gripp 100

Top jaw gripp 100

Jaw width b 70 100 100
Jaw height h 35 35
Jaw length l 70 70
Height h1 27.1 35
Length l1 33 33
suitable for colour code TeleCentric Xpent0 Xpent0
Type of product Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart