• The item cannot be ordered due to missing prices.

NC8 NC high pressure vice 125L

Article no.: 360405 125L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie NC8
Type 125
Version Zero-point clamping system
Clamping force up to maximum 40 kN
Weight 43 kg
Overall length L 615 mm
Base body length a 530 mm
Tenon width B1 −0.05 126 mm
Clamping range b 0 mm - 314 mm
Base body height c -0.02 100 mm
Clamping range d 87 mm - 445 mm
Jaw height h 39.5 mm
Longitudinal slot l H7 20 mm
m 278 mm
Cross-slot n H7 20 mm
r ±0.015 216 mm
t 144 mm
Colour code for suitable accessories NC8
Number of threads for workpiece back-stop 7
Type of product Machine vice

Identification numbers & Classifications

Article number 360405 125L
EAN / GTIN 4250364403375
Manufacturer number 6921918010055

Description

Version:

Compact size: Optimum ratio between clamping range and overall length. The clamping force can be pre-set without using tools: in 11 steps: Jaw width 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm. Particularly rigid base body of GJS-60, top and bottom faces ground; pairing accuracy 0.02 mm.
Feature:
Fully enclosed low-maintenance nitrided spindle!
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.

Application:

Can be used horizontally or laterally, since the side faces are ground to an accuracy of -0.05 mm.

Supplied with:

2 stepped jaws (= standard!), 1 crank handle, 4 table clamps.

Optional extras:

Note:

  • Dimensions/jaws interface NC 8 identical to the Allmatic TC / LC.
  • NC 8 (No. 360405) supersedes the products LC (No. 360500) and TC (No. 360400).
  • Sizes 125 MX and 125 LX are supplied with jaws No. 361295 125 and No. 361296 125.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart