• The item cannot be ordered due to missing prices.

NC8 NC high pressure vice 200

Article no.: 360405 200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NC8
    Type 200
    Version Zero-point clamping system
    Clamping force up to maximum 60 kN
    Weight 60 kg
    Overall length L 615 mm
    Base body length a 530 mm
    Tenon width B1 −0.05 164 mm
    Clamping range b 0 mm - 246 mm
    Base body height c -0.02 115 mm
    Clamping range d 189 mm - 435 mm
    Jaw height h 60 mm
    Longitudinal slot l H7 20 mm
    m 234 mm
    Cross-slot n H7 20 mm
    r ±0.015 164 mm
    t 164 mm
    Colour code for suitable accessories NC8
    Number of threads for workpiece back-stop 5
    Type of product Machine vice

    Identification numbers & Classifications

    Article number 360405 200
    EAN / GTIN 4250364403412
    Manufacturer number 6921928010055

    Description

    Version:

    Compact size: Optimum ratio between clamping range and overall length. The clamping force can be pre-set without using tools: in 11 steps: Jaw width 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm. Particularly rigid base body of GJS-60, top and bottom faces ground; pairing accuracy 0.02 mm.
    Feature:
    Fully enclosed low-maintenance nitrided spindle!
    • Increased service reliability.
    • Optimised swarf protection.
    • Minimised cleaning requirement.
    Base body same as size 160.

    Application:

    Can be used horizontally or laterally, since the side faces are ground to an accuracy of -0.05 mm.

    Supplied with:

    2 stepped jaws (= standard!), 1 crank handle, 4 table clamps.

    Note:

    • Dimensions/jaws interface NC 8 identical to the Allmatic TC / LC.
    • NC 8 (No. 360405) supersedes the products LC (No. 360500) and TC (No. 360400).
    • Sizes 125 MX and 125 LX are supplied with jaws No. 361295 125 and No. 361296 125.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart