• The item cannot be ordered due to missing prices.

ZeroClamp base plate (depending on the machine type / machine table), Type: 29598

Article no.: 360014 29598
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 29598
suitable for machine type DMG DMU 60eV0
Clamping pot ⌀ 120 mm
Number of clamping pots 8
⌀ A 630 mm
Width B 500 mm
Height H 44 mm
Pitch S 200 mm
Dimension across diagonals no
Type of product Baseplate

Identification numbers & Classifications

Article number 360014 29598
EAN / GTIN 4045197885111
Manufacturer number 360014 29598

Description

Version:

Centre bore ⌀ 25 H7 to take the centring set.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Material:

Base plate of high-tensile aluminium, surface treated.
All components of the clamping pot of stainless or corrosion-resistant steel.

Optional extras:

Clamping stud No. 360025, connection blocks No. 360017 size 12808 and size 12805.

Note:

Depending on the machine type, the arrangement may differ from that in the illustration.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart