• The item cannot be ordered due to missing prices.

ZeroClamp extension base with 1 clamping point 19619

Article no.: 360030 19619

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ZeroClamp
    Type 19619
    Width B 198 mm
    Installed height H 120 mm
    Number of clamping studs 2
    Connection thread 1/8 in
    Type of product Extension base

    Identification numbers & Classifications

    Article number 360030 19619
    EAN / GTIN 4045197722676
    Manufacturer number 360030 19619

    Description

    Version:

    Clamping pot ⌀ 120 mm, indexed.
    The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

    Suitable for:

    For base plates with pitch 200.

    Supplied with:

    Including coupling plug and clamping stud No. 360025 size 18M16.

    Optional extras:

    Quick-release coupling No. 360019 size 10241 and size 1003.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart