{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ZeroClamp | |
Holding force | 25 kN | |
Clamping pot ⌀ d | 120 mm | |
Support ⌀ | 140 mm | |
Indexing hole available | yes | |
Height H | 44 mm | |
Type of product | Clamping pot |
Article number |
360026 120I
Copy |
|
EAN / GTIN |
4045197812384
Copy |
|
Manufacturer number |
360026 120I
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |