• The item cannot be ordered due to missing prices.

Assembly jig with rollers 100 mm

Article no.: 358695 100

Select article variation and quantity

Collar ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Collar ⌀ 100 mm
suitable for arbor HSK 100; CAT 50; MAS/BT 50
Type of product Assembly aid

Identification numbers & Classifications

Article number 358695 100
EAN / GTIN 2050001707116
Manufacturer number 4982000

Description

Application:

For easy and reliable clamping of tool arbors at the collar using rollers to mount and remove cutting tools − friction lock is self-clamping and ideal for HSK forms E and F, and also polygon shank arbors.

Suitable for:

For all popular tool arbors such as SK (DIN 69871),
HSK (forms A, B, C, D, E, F),
polygon shanks, MAS/BT (JIS B 6339), and CAT (ANSI B5.50).

Downloads & documents

Compare with similar products

This article


Recommendations


Assembly jig with rollers  100 mm

Assembly jig with rollers 100 mm

Adapter HSK-A SK, HSK
Collar ⌀ 100
for arbor size 100
Height 84
Diameter 167
suitable for arbor HSK 100 ;CAT 50 ;MAS/BT 50 HSK 100
Type of product Assembly aid Assembly aid Assembly aid

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart