{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK, HSK | |
Height | 84 mm | |
suitable for arbor | HSK 100 | |
Diameter | 167 mm | |
Material | Aluminium | |
Type of product | Assembly aid |
Article number | 358680 100 | |
EAN / GTIN | 4062406099060 | |
Manufacturer number | 358680 100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fitting aid 100 |
||
Adapter | SK, HSK | HSK-A |
for arbor size | 100 | |
Height | 84 | |
Diameter | 167 | |
suitable for arbor | HSK 100 | |
Type of product | Assembly aid | Assembly aid |