{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK, HSK | |
for arbor size | 40 mm | |
Length | 80 mm | |
Width | 80 mm | |
Height | 60 mm | |
suitable for arbor | SK 40 | |
Material | Aluminium | |
Type of product | Assembly aid |
Article number | 358680 40 | |
EAN / GTIN | 4045197152992 | |
Manufacturer number | 358680 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fitting aid 40 |
|||
Adapter | SK, HSK | SK | SK, BT |
Width | 80 | 140 | |
for arbor size | 40 | 40 | |
Height | 60 | 167 | |
Length | 80 | 253 | |
suitable for arbor | SK 40 | ||
Type of product | Assembly aid | Assembly aid | Assembly aid |