• The item cannot be ordered due to missing prices.

Fitting aid, SK, for arbor size: 40

Article no.: 358696 40

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK
for arbor size 40 mm
Type of product Assembly aid

Identification numbers & Classifications

Article number 358696 40
EAN / GTIN 4045197708434
Manufacturer number 358696 40

Description

Version:

  • Aluminium housing.
  • 45° and 90° indexable.
  • Clamping the tools using a clamping lever.

Application:

For assembly at the workbench.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart