{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Collar ⌀ | 32 mm | |
suitable for arbor | HSK 32; C3 | |
Type of product | Assembly aid |
Article number | 358695 32 | |
EAN / GTIN | 2050001707130 | |
Manufacturer number | 4980400 |
This article |
Recommendations |
|
---|---|---|
Assembly jig with rollers, Collar ⌀: 32mm |
||
Collar ⌀ | 32 mm | |
for arbor size | 32 mm | |
suitable for arbor | HSK 32; C3 | |
Type of product | Assembly aid | Toolholder |