• The item cannot be ordered due to missing prices.

Drill chuck with keyless locking mechanism Extra RV Plastic version 10-3/8

Article no.: 342200 10-3/8

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 10-3/8
    Clamping range 1 mm - 10 mm
    External ⌀ 42.7 mm
    Drill head length open 55 mm
    Drill head length closed 60.9 mm
    Adapter 3/8-24 in
    maximum machine power 550 W
    Keyless locking mechanism yes
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 342200 10-3/8
    EAN / GTIN 4019208415024
    Manufacturer number 1328322

    Description

    Version:

    • Keyless drill chuck with self-tightening keyless locking mechanism. No additional locking required (not even for impact drilling).
    • Very ergonomic, easy to use, hexagon flats for wrench assistance.
    • Good concentricity.
    • Through hole version for right-hand and left-hand operation(thread M5 or M6).

    Equipped with start inhibit.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart