{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10-1/2 | |
Clamping range | 1 mm - 10 mm | |
External ⌀ | 42.7 mm | |
Drill head length open | 55 mm | |
Drill head length closed | 60.9 mm | |
Adapter | 1/2-20 in | |
maximum machine power | 1,000 W | |
Keyless locking mechanism | yes | |
Type of product | Drill chuck keyless |
Article number | 342200 10-1/2 | |
EAN / GTIN | 4019208415000 | |
Manufacturer number | 1328319 |