{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-1/2 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 42.7 mm | |
Drill head length open | 64.5 mm | |
Drill head length closed | 72.4 mm | |
Adapter | 1/2-20 in | |
maximum machine power | 1,000 W | |
Keyless locking mechanism | yes | |
Type of product | Drill chuck keyless |
Article number | 342200 13-1/2 | |
EAN / GTIN | 4019208150765 | |
Manufacturer number | 1328312 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Drill chuck with keyless locking mechanism Extra RV Plastic version 13-1/2 |
||
External ⌀ | 42.7 | 42 |
Drill head length open | 64.5 | 64.5 |
Drill head length closed | 72.4 | 71.2 |
maximum machine power | 1,000 | 1,100 |
Clamping range | 1.5 ;13 | 1.5 ;13 |
Type | 13-1/2 | 13-1/2 |
Type of product | Drill chuck keyless | Drill chuck keyless |