• The item cannot be ordered due to missing prices.

Self-tightening drill chuck 10/12

Article no.: 341425 10/12

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 0 mm - 10 mm
    External ⌀ 34.3 mm
    Drill head length closed 79.4 mm
    Drill chuck taper B 12
    largest drill chuck taper ⌀ 12.065 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341425 10/12
    EAN / GTIN 4062406088347
    Manufacturer number 341425 10/12

    Description

    Version:

    Simple, lightweight design.
    With drill chuck taper DIN 238

    Application:

    Mainly for portable drills.
    For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Self-tightening drill chuck  10/12

    Self-tightening drill chuck 10/12

    External ⌀ 34.3 40
    Drill chuck taper B 12 B 12
    Drill head length closed 79.4 86
    largest drill chuck taper ⌀ 12.065 12.065
    Clamping range 0 ;10 0 ;10
    Type of product Drill chuck keyless Drill chuck keyless

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart