• The item cannot be ordered due to missing prices.

Self-tightening drill chuck, Type: 8

Article no.: 341420 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0 mm - 8 mm
External ⌀ 37 mm
Drill head length closed 78 mm
Drill chuck taper B12
largest drill chuck taper ⌀ 12.065 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341420 8
EAN / GTIN 4045197883216
Manufacturer number 341420 8

Description

Version:

Industrial version
With drill chuck taper DIN 238

Application:

For fitting to arbors No. 342300 - 342887 or directly on to the machine spindle.
For use on bench drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart