{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 3 mm - 16 mm | |
External ⌀ | 52 mm | |
Drill head length closed | 105 mm | |
Drill chuck taper | B 16 | |
largest drill chuck taper ⌀ | 15.733 mm | |
Type of product | Drill chuck keyless |
Article number | 341420 16/16 | |
EAN / GTIN | 4045197883261 | |
Manufacturer number | 341420 16/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 16/16 |
||
External ⌀ | 52 | 50.5 |
Drill chuck taper | B 16 | B 16 |
Drill head length closed | 105 | 106.7 |
largest drill chuck taper ⌀ | 15.733 | 15.733 |
Clamping range | 3 ;16 | 3 ;16 |
Type of product | Drill chuck keyless | Drill chuck keyless |