{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 1 mm - 13 mm | |
External ⌀ | 47 mm | |
Drill head length closed | 103 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
Type of product | Drill chuck keyless |
Article number | 341420 13/12 | |
EAN / GTIN | 4045197883247 | |
Manufacturer number | 341420 13/12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-tightening drill chuck 13/12 |
||
External ⌀ | 47 | 42.5 |
Drill chuck taper | B 12 | B 12 |
Drill head length closed | 103 | 97 |
largest drill chuck taper ⌀ | 12.065 | 12.065 |
Clamping range | 1 ;13 | 1 ;13 |
Type of product | Drill chuck keyless | Drill chuck keyless |