{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M4.5 − M6 | |
for thread nominal ⌀ d1 DIN 374/376 | M8 | |
for thread shank ⌀ d2 | 6 mm | |
for square K1 | 4.9 mm | |
for clamping length l1 | 26 mm | |
Extension ⌀ D3 | 7 mm | |
Extension ⌀ D4 | 12.1 mm | |
Extension K2 | 5.5 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338400 4 | |
EAN / GTIN | 4045197336651 | |
Manufacturer number | 338400 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension, Type: 4 |
||||
for thread nominal ⌀ d1 DIN 371 | M4.5 − M6 | M4.5 − M6 | M4.5 − M6 | M4.5 − M6 |
Extension ⌀ D3 | 7 mm | 7 mm | 8 mm | 12 mm |
Extension K2 | 5.5 mm | 5.5 mm | 6.2 mm | 9 mm |
Extension L2 | 60 mm | 60 mm | 60 mm | 45 mm |
Extension L3 | 130 mm | 130 mm | 130 mm | 145 mm |
for thread shank ⌀ d2 | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Extension | Extension | Extension | Extension |