{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M4.5 − M6 | |
for thread nominal ⌀ d1 DIN 374/376 | M8 | |
for thread shank ⌀ d2 | 6 mm | |
Extension ⌀ D3 | 12 mm | |
Extension ⌀ D4 | 14 mm | |
Extension K2 | 9 mm | |
Extension L2 | 45 mm | |
Extension L3 | 145 mm | |
Type of product | Extension |
Article number | 338460 4 | |
EAN / GTIN | 4045197953117 | |
Manufacturer number | 338460 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension with quick-release chuck, Type: 4 |
||||
for thread nominal ⌀ d1 DIN 374/376 | M8 | M8 | M8 | M8 |
Extension ⌀ D3 | 12 mm | 7 mm | 7 mm | 8 mm |
Extension K2 | 9 mm | 5.5 mm | 5.5 mm | 6.2 mm |
Extension L2 | 45 mm | 60 mm | 60 mm | 60 mm |
Extension L3 | 145 mm | 130 mm | 130 mm | 130 mm |
for thread shank ⌀ d2 | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Extension | Extension | Extension | Extension |