{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M7 | |
for thread nominal ⌀ d1 DIN 374/376 | M9 − M10 | |
for thread shank ⌀ d2 | 7 mm | |
for square K1 | 5.5 mm | |
for clamping length l1 | 26 mm | |
Extension ⌀ D3 | 7 mm | |
Extension ⌀ D4 | 12.1 mm | |
Extension K2 | 5.5 mm | |
Extension L2 | 60 mm | |
Extension L3 | 130 mm | |
Type of product | Extension |
Article number | 338400 5 | |
EAN / GTIN | 4045197336675 | |
Manufacturer number | 338400 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Tap extension, Type: 5 |
on request
In stock
6 pieces in stock
€ 180,00
plus VAT at the current rate
Prices plus delivery costs
|
|||
for thread nominal ⌀ d1 DIN 374/376 | M9 − M10 | M9 − M10 | M9 − M10 | M9 − M10 |
Extension ⌀ D3 | 7 mm | 7 mm | 8 mm | 12 mm |
Extension K2 | 5.5 mm | 5.5 mm | 6,2 mm | 9 mm |
Extension L2 | 60 mm | 60 mm | 60 mm | 45 mm |
Extension L3 | 130 mm | 130 mm | 130 mm | 145 mm |
for thread shank ⌀ d2 | 7 mm | 7 mm | 7 mm | 7 mm |
Type of product | Extension | Extension | Extension | Verlengstuk |