• The item cannot be ordered due to missing prices.

Basic extension for adapters 6 mm

Article no.: 335648 6

Select article variation and quantity

for tap shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for tap shank ⌀ 6 mm
    Tapping range M6 − 20
    Connection length L 63 mm
    ⌀ e 34.5 mm
    Shank square 4.9 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 335648 6
    EAN / GTIN 4045197565679
    Manufacturer number 335648 6

    Description

    Application:

    Extension of the adapter with direct clamping of the boring bar.

    Suitable for:

    GARANT adapter No. 338123, 338126; intermediate piece No. 338142.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart