• The item cannot be ordered due to missing prices.

Basic extension for adapters 16 mm

Article no.: 335648 16

Select article variation and quantity

for tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for tap shank ⌀ 16 mm
Tapping range M6 − 20
Connection length L 63 mm
⌀ e 34.5 mm
Shank square 12 mm
Type of product Extension

Identification numbers & Classifications

Article number 335648 16
EAN / GTIN 4045197565754
Manufacturer number 335648 16

Description

Application:

Extension of the adapter with direct clamping of the boring bar.

Suitable for:

GARANT adapter No. 338123, 338126; intermediate piece No. 338142.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart