• The item cannot be ordered due to missing prices.

Basic extension for adapters 10 mm

Article no.: 335648 10

Product details

Technical Data

for tap shank ⌀ 10 mm
Tapping range M6 − 20
Connection length L 63 mm
⌀ e 34.5 mm
Shank square 8 mm
Type of product Extension

Identification numbers & Classifications

Article number 335648 10
EAN / GTIN 4045197565716
Manufacturer number 335648 10

Description

Application:

Extension of the adapter with direct clamping of the boring bar.

Suitable for:

GARANT adapter No. 338123, 338126; intermediate piece No. 338142.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for tap shank ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart