{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for | 327403 | |
Number of pins | 6 | |
Type of product | Threaded pin |
Article number | 327414 4 | |
EAN / GTIN | 4062406765590 | |
Manufacturer number | 327414 4 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Damping elements for face drivers 4 |
||||||||||||
Number of pins | 6 | 5 | 4 | 6 | 5 | 6 | 4 | 6 | ||||
Thread | M4 | M5 | ||||||||||
Length L | 5 mm | 6 mm | ||||||||||
suitable for | 327403 | 327401 | 327400 | 327402 | 327401 | 327402 | 327400 | 327403 | ||||
Type of product | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin |