{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for | 327401 | |
Number of pins | 5 | |
Type of product | Threaded pin |
Article number | 327412 2 | |
EAN / GTIN | 4062406765538 | |
Manufacturer number | 327412 2 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Drive pin for face driver, Type: 2 |
||||||||||||
Number of pins | 5 | 5 | 6 | 4 | 6 | 6 | 4 | 6 | ||||
Thread | M4 | M5 | ||||||||||
Length L | 5 mm | 6 mm | ||||||||||
suitable for | 327401 | 327401 | 327403 | 327400 | 327402 | 327402 | 327400 | 327403 | ||||
Type of product | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin | Threaded pin |