• The item cannot be ordered due to missing prices.

Damping elements for face drivers, Type: 1

Article no.: 327414 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for 327400
Number of pins 4
Type of product Threaded pin

Identification numbers & Classifications

Article number 327414 1
EAN / GTIN 4062406765569
Manufacturer number 327414 1

Description

Suitable for:

HOLEX face driver.

Downloads & documents

Compare with similar products

This article


Recommendations


Damping elements for face drivers, Type: 1

Damping elements for face drivers, Type: 1

Number of pins 4 5 6 6 5 6 4 6
Thread M4 M5
Length L 5 mm 6 mm
suitable for 327400 327401 327403 327402 327401 327402 327400 327403
Type of product Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin Threaded pin

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart