{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 5 | |
External ⌀ D | 44.7 mm | |
Overall length L | 200 mm | |
Carbide ⌀ H | 18 mm | |
Type of product | Centring drill |
Article number | 323600 5 | |
EAN / GTIN | 4045197296702 | |
Manufacturer number | 323600 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid lathe centre with carbide insert, Morse taper: 5 |
|||
External ⌀ D | 44.7 mm | 44.7 mm | 44.7 mm |
Morse taper | 5 | 5 | 5 |
Type of product | Centring drill | Centring drill | Centring drill |