{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 5 | |
External ⌀ D | 44.7 mm | |
Overall length L | 200 mm | |
Type of product | Centring drill |
Article number | 323400 5 | |
EAN / GTIN | 4045197296641 | |
Manufacturer number | 323400 5 |
This article |
Recommendations |
||
---|---|---|---|
Solid lathe centre WS, Morse taper: 5 |
on request
In stock
44 pieces in stock
290,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
604,24 €
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 44.7 mm | 44,7 mm | 44,7 mm |
Morse taper | 5 | 5 | 5 |
Type of product | Centring drill | Zentrierspitze | Zentrierspitze |