• The item cannot be ordered due to missing prices.

Solid lathe centre WS 2

Article no.: 323400 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper 2
External ⌀ D 18 mm
Overall length L 100 mm
Face length L1 30 mm
Face-point distance b 2 mm
Type of product Centring drill

Identification numbers & Classifications

Article number 323400 2
EAN / GTIN 4045197296610
Manufacturer number 323400 2

Description

Version:

Point angle 60°, surfaces ground.
Full point of tool steel, through hardened.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Standard:

DIN 806

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart