{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 3 | |
External ⌀ D | 24.1 mm | |
Overall length L | 125 mm | |
Carbide ⌀ H | 11 mm | |
Face length L1 | 38 mm | |
Face-point distance b | 3 mm | |
Type of product | Centring drill |
Article number | 323600 3 | |
EAN / GTIN | 4045197296689 | |
Manufacturer number | 323600 3 |