{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 95 mm | |
Reach B | 160.5 mm | |
largest centre point ⌀ 60° A | 15 mm | |
largest centre point ⌀ 30° A | 40 mm | |
maximum radial run-out | 0.01 mm | |
for workpiece weight | 1,600 kg | |
maximum axial clamping force | 1,500 daN | |
Type of product | Centring drill |
Article number | 321750 5 | |
EAN / GTIN | 4019208017150 | |
Manufacturer number | 060906 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Revolving lathe centre with pressure indicator 5 |
||
for workpiece weight | 1,600 | 800 |
Body ⌀ D | 95 | 96 |
maximum radial run-out | 0.01 | 0.01 |
Morse taper | MK5 | MK5 |
Reach B | 160.5 | |
largest centre point ⌀ 60° A | 15 | |
Type of product | Centring drill | Centring drill |