• The item cannot be ordered due to missing prices.

Revolving lathe centre with inserts 5

Article no.: 321335 5

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MK5
Body ⌀ D 96 mm
maximum radial run-out 0.01 mm
maximum speed 2,600 min-1
for workpiece weight 800 kg
Length 1 72 mm
L2 14 mm
External ⌀ D1 24 mm
Shank ⌀ D2 42 mm
suitable for colour code K24
Type of product Centring drill

Identification numbers & Classifications

Article number 321335 5
EAN / GTIN 4045197774507
Manufacturer number 321335 5

Description

Version:

  • Complete tool hardened and ground.
  • With interchangeable inserts.
  • Body and live centre are die-forged and hardened.
  • Precision roller bearings guarantee high concentricity.
  • Special seal prevents ingress of dirt and coolant.
  • Maintenance-free due to lifetime lubrication.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Suitable for one-off production of various components due to 6 different inserts.

Supplied with:

1 lathe centre No. 320659, 1x each copying punch 60° / 30°, small centre punch 60°, large centre punch 60°, point 60°, hollow point 60°, hollow punch 60°.
With modular box with foam inlay.

Optional extras:

Exchangeable inserts No. 320625 - 320631

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart