• The item cannot be ordered due to missing prices.

Revolving lathe centre with pressure indicator 3

Article no.: 321750 3

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT3
Body ⌀ D 64 mm
Reach B 105 mm
largest centre point ⌀ 60° A 11 mm
largest centre point ⌀ 30° A 25 mm
maximum radial run-out 0.01 mm
for workpiece weight 400 kg
maximum axial clamping force 550 daN
Type of product Centring drill

Identification numbers & Classifications

Article number 321750 3
EAN / GTIN 4019208017112
Manufacturer number 060798

Description

Version:

  • The adjusting pressure (clamping force) is directly readable on the manometer sight glass in daN.
  • The live centre, which is supported by a disc-spring pack, has a long spring travel.
  • Short sturdy design with active longitudinal axis. Live centre through hardened and finish ground.
  • Maximum accuracy due to precision roller bearings.
  • With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication.

Point angle 60°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Whenever the clamping force has to be kept within certain limits,either to prevent deformation of the component or to ensure secure clamping with sufficient pressure.
  • As a tailstock centre in conjunction with hydro-mechanical face drivers No. 327451327541 because the drive teeth have to dig into the component.
  • For components that expand significantly due to high machining heat.
  • For clamping long slender components to prevent lateral displacement.
  • For clamping heavy components where a controlled clamping force is required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart