{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
IP Index of Protection | IP 55 | |
Power supply | energy-harvesting | |
Body ⌀ | 68 mm | |
Reach B | 131 mm | |
largest centre point ⌀ 60° A | 14 mm | |
largest centre point ⌀ 40° A | 35 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 48 mm | |
for workpiece weight | 500 kg | |
maximum axial clamping force | 1,000 daN | |
Type of product | Centring drill |
Article number | 321740 4 | |
EAN / GTIN | 4045197947901 | |
Manufacturer number | 321740 4 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre with analogue pressure indicator and extended point, Morse taper: 4 |
|||
for workpiece weight | 500 kg | 500 kg | 500 kg |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MT4 | MT4 | MT4 |
Reach B | 131 mm | 107 mm | 149 mm |
Centre point length C | 48 mm | 47 mm | 45 mm |
largest centre point ⌀ 60° A | 14 mm | 24 mm | 35 mm |
Type of product | Centring drill | Centring drill | Centring drill |