{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
IP Index of Protection | IP 55 | |
Power supply | energy-harvesting | |
Body ⌀ | 70 mm | |
Reach B | 149 mm | |
largest centre point ⌀ 60° A | 35 mm | |
largest centre point ⌀ 40° A | 14 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 45 mm | |
for workpiece weight | 500 kg | |
maximum axial clamping force | 1,080 daN | |
Type of product | Centring drill |
Article number | 321720 4 | |
EAN / GTIN | 4062406127510 | |
Manufacturer number | 321720 4 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre with digital pressure indicator and extended point 4 |
|||
for workpiece weight | 500 | 500 | 500 |
maximum radial run-out | 0.005 | 0.005 | 0.005 |
Morse taper | MT4 | MT4 | MT4 |
Reach B | 149 | 107 | 131 |
Centre point length C | 45 | 47 | 48 |
largest centre point ⌀ 60° A | 35 | 24 | 14 |
Type of product | Centring drill | Centring drill | Centring drill |