{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 20 mm | |
VDI size | VDI 30 | |
d8 | 55 mm | |
l6 | 108 mm | |
l7 | 100 mm | |
l8 | 63 mm | |
Colour code for VDI shanks | VDI 30 | |
Thread M | M14×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319275 20 | |
EAN / GTIN | 4045197782410 | |
Manufacturer number | 319275 20 |
This article |
Recommendations |
|
---|---|---|
Slotted boring bar holder Form E2, VDI 30, Bore d2 (H7): 20mm |
||
Colour code for VDI shanks | VDI 30 | VDI 30 |
Shape | E | E |
VDI size | VDI 30 | VDI 30 |
Bore d2 (H7) | 20 mm | 20 mm |
l6 | 108 mm | 60 mm |
l7 | 100 mm | 51 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |