• The item cannot be ordered due to missing prices.

Slotted boring bar holder Form E2, VDI 30, Bore d2 (H7): 16mm

Article no.: 319275 16

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 16 mm
VDI size VDI 30
d8 45 mm
l6 90 mm
l7 80 mm
l8 50 mm
Colour code for VDI shanks VDI 30
Thread M M14×1.5
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319275 16
EAN / GTIN 4045197782403
Manufacturer number 319275 16

Description

Version:

  • Wrapping around the boring bar, generates vibration damping and avoids vibration.
  • Internal and external cooling available.

The boring bar can be inserted through when using shanks size 10 and 12.

Note:

Spare parts No. 319287 - 319288 can be found in the spare parts list.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted boring bar holder Form E2, VDI 30, Bore d<sub>2</sub> (H7): 16mm

Slotted boring bar holder Form E2, VDI 30, Bore d2 (H7): 16mm

Colour code for VDI shanks VDI 30 VDI 30
Shape E E
VDI size VDI 30 VDI 30
Bore d2 (H7) 16 mm 16 mm
l6 90 mm 60 mm
l7 80 mm 51 mm
Type of product VDI boring bar toolholder VDI boring bar toolholder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart