{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 20 mm | |
VDI size | VDI 30 | |
d6 | 68 mm | |
l6 | 60 mm | |
l7 | 51 mm | |
Colour code for VDI shanks | VDI 30 | |
Cooling channel thread | M6 | |
Clamping screw thread | M8 | |
Type of product | VDI boring bar toolholder |
Article number | 319320 20 | |
EAN / GTIN | 4067263152255 | |
Manufacturer number | 319320 20 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder Form E2, VDI 30, Bore d2 (H7): 20mm |
||
Colour code for VDI shanks | VDI 30 | VDI 30 |
Shape | E | E |
VDI size | VDI 30 | VDI 30 |
Bore d2 (H7) | 20 mm | 20 mm |
l6 | 60 mm | 108 mm |
l7 | 51 mm | 100 mm |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |