• The item cannot be ordered due to missing prices.

Modular toolholder, Type: VDI40M2

Article no.: 319135 VDI40M2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 175 mm
Width B 83 mm
Height H 40 mm
suitable for parting-off blade holder Type 2
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 319135 VDI40M2
EAN / GTIN 4062406719210
Manufacturer number 319135 VDI40M2

Description

Advantage:

Precisely adjustable tip height, permitting ideal machining results with consistent tool life. Turret misalignments can be compensated.

Suitable for:

VDI40M1 and 40M2 - MAZAK Nexus Quick-Turn 100, 150, 200, 250.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart