{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 61.2 mm | |
Width B | 60 mm | |
Height H | 15.5 mm | |
suitable for parting-off blade holder | Type 1 | |
Type of product | Toolholder for parting-off tools |
Article number | 319135 VDI25 | |
EAN / GTIN | 4045197779588 | |
Manufacturer number | 319135 VDI25 |