• The item cannot be ordered due to missing prices.

Modular toolholder, Type: VDI30

Article no.: 319135 VDI30

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 66 mm
Width B 66 mm
Height H 16.5 mm
suitable for parting-off blade holder Type 1
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 319135 VDI30
EAN / GTIN 4045197779595
Manufacturer number 319135 VDI30

Description

Advantage:

Precisely adjustable tip height, permitting ideal machining results with consistent tool life. Turret misalignments can be compensated.

Suitable for:

VDI40M1 and 40M2 - MAZAK Nexus Quick-Turn 100, 150, 200, 250.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart