{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 80 mm | |
External ⌀ D | 34 mm | |
L1 | 58 mm | |
Type of product | Side lock arbor |
Article number | 318888 8 | |
EAN / GTIN | 2050001672896 | |
Manufacturer number | PS6.B08.K01.080 |