• The item cannot be ordered due to missing prices.

Boring bar holder 25 mm

Article no.: 318888 25

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 25 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 100 mm
External ⌀ D 50 mm
L1 78 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318888 25
EAN / GTIN 2050001672940
Manufacturer number PS6.B25.K01.100

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar holder  25 mm

Boring bar holder 25 mm

Adapter PSC 63 PSC 63 HSK-T 63
Overhang dimension A 100 105 105
External ⌀ D 50 55 55
Through-coolant yes yes yes
L1 78 83 79.05
Clamping ⌀ D1 25 25 25
Type of product Side lock arbor Side lock arbor Side lock arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart