• The item cannot be ordered due to missing prices.

Boring bar holder, PSC 63, Clamping range ⌀ D1: 10mm

Article no.: 318888 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 80 mm
External ⌀ D 34 mm
L1 58 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318888 10
EAN / GTIN 2050001672902
Manufacturer number PS6.B10.K01.080

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar holder, PSC 63, Clamping range ⌀ D<sub>1</sub>: 10mm

Boring bar holder, PSC 63, Clamping range ⌀ D1: 10mm

Adapter PSC 63 PSC 63
Arbor standard ISO 26623-2 ISO 26623-2
Overhang dimension A 80 mm 105 mm
External ⌀ D 34 mm 45 mm
L1 58 mm 83 mm
Clamping ⌀ D1 10 mm 10 mm
Type of product Side lock arbor Side lock arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart