• The item cannot be ordered due to missing prices.

Boring bar holder 6 mm

Article no.: 318886 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter PSC 40
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 65 mm
    External ⌀ D 34 mm
    L1 43 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 318886 6
    EAN / GTIN 2050001715197
    Manufacturer number PS4.B06.K01.065

    Description

    Application:

    For use on lathes and milling centres.
    For mounting boring bars.

    Note:

    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart