{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | PSC 40 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 65 mm | |
External ⌀ D | 44 mm | |
L1 | 43 mm | |
Type of product | Side lock arbor |
Article number | 318886 20 | |
EAN / GTIN | 2050001714640 | |
Manufacturer number | PS4.B20.K01.065 |
This article |
Recommendations |
||
---|---|---|---|
Boring bar holder, PSC 40, Clamping range ⌀ D1: 20mm |
|||
Adapter | PSC 40 | PSC 63 | HSK-T 63 |
Overhang dimension A | 65 mm | 105 mm | 105 mm |
External ⌀ D | 44 mm | 55 mm | 55 mm |
Through-coolant | yes | yes | yes |
L1 | 43 mm | 83 mm | 79.05 mm |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |